Beli potong rumput honda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Honda Power Product Lawn MowerDeskripsi:Honda HRJ196 has a larger heavy duty 19" alloy body. Powered by a Honda GXV160 OHV engine means there no shortage of power and easy starting every time. Features include a engine brake system for operators safetyatribut:
- Engine Model: GXV160
- Type Engine: 4-stroke,over head valve forced air-cooled
- Engine Oil Capacity (L): 0.65
- Fuel Tank Capacity (L): 1.5
- Grass Bag Capacity (L): 60
- Dimensions (mm): 1560x505x1025
- Weight (kg): 41.0
- Displacement (cm³): 163.0
- Engine Net Power: 2.7 kW (3.6 HP) at 3,000 rpm
- Wipro Mesin Potong RumputDeskripsi:Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaanatribut:
- Color: Putih Merah
- No Load Speed (rpm): 7000
- KRISBOW Set Senar Pemotong Rumputatribut:
- Height Dimension (cm): 24
- Length Dimension (cm): 4.5
- Width Dimension (cm): 11
- Tasco Mesin Potong RumputDeskripsi:Mesin Pemotong Rumputatribut:
- Fuel mixture gasoline oil: 25:1
- Ignition plug: BM-6A
- Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
- Honda Power Product Pompa Air IrigasiDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.atribut:
- Type: Self Priming, Centrifugal pump
- Max. Suction Head Lift (m): 7.5
- Air Cleaner: Semi Dry Type
- Bore and Stroke (mm): 68x45
- Compression Ratio: 8.5
- Displacement (cm³): 163
- Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
- Fuel Consumption (L/hour): 1.4
- Fuel Tank Capacity (L): 3.1
- Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
- Maximum Net Torque (N m): 10.3
- Net Power Output (kW): 3.6
- Oil Capacity (L): 0.58
- Mesin HL Mesin Potong Rumputatribut:
- Blade: 2T Metal
- Shaft Diameter (mm): 26
- KRISBOW Mesin Pemotong Rumput Tanpa KabelDeskripsi:Cordless Grass Trimmer 230mm 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 230
- Telescopic Length (mm): 300
- No Load Speed (rpm): 10000
- Stihl Chain SawDeskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Tasco Lawn Moweratribut:
- Cutting width (inch): 20
- Engine (Hp): 6.5
- Honda Power Product Generator (Mesin Genset)atribut:
- Frequency (Hz): 50
- Makita Mesin Potong Rumput Tanpa Kabelatribut:
- Spindle Size: M10x1.25LH
Daftar Harga potong rumput honda Terbaru March 2026
| Honda Power Product Lawn Mower | Rp17.999.900 |
| Honda Power Product Brush Cutter | Rp4.599.900 |
| Wipro Mesin Potong Rumput | Rp1.699.900 |
| KRISBOW Set Senar Pemotong Rumput | Rp78.900 |
| KRISBOW Mesin Potong Rumput Backpack | Rp2.899.900 |
| Tasco Mesin Potong Rumput | Rp1.899.900 |
| KRISBOW Mesin Potong Rumput Dorong | Rp1.199.900 |
| Tasco Lawn Mower | Rp3.599.900 |
| KRISBOW Mesin Potong Rumput | Rp509.900 |
| Honda Power Product Pompa Air Irigasi | Rp4.699.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)





























































































































































/ffP110056555-1.jpg)




/p0P103759900-1.jpg)